Buy more than* S$200* and get FREE SHIPPING

Oil Pad

Caution
After use, confirm the nature of the oil and consult professional company for disposal.
Purpose
For oil, water, and solvent
2015 Trusco Published Pages
4 1980
2014 TRUSCO Published Page
3-0989
Material (Inside Material)
Recycled pulp
Absorbed Amount (L/box)
120
Material (surface)
Rayon PET
Material (reverse side)
The film
Width (mm)
700
Length (mm)
450
Dimensions (Vetical x Horizontal) (mm)
450x550
Case Weight (kg)
11.8
Thickness (mm)
7-10
TRUSCO Part Number
324-1165
Specification
Sheet type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 HO-70 37153706 299.90 SGD
In stock
ADD TO CART

Related Products