Buy more than* S$200* and get FREE SHIPPING

Oil Absorbent Sheet

Caution
After use, confirm the nature of the oil and consult professional company for disposal.
Purpose
For oil and water
2015 Trusco Published Pages
4 1978
2014 TRUSCO Published Page
3-0989
Absorbed Amount (L/box)
1.40
Mass (g/sheet)
70
Dimensions (Vetical x Horizontal) (mm)
550x750
Thickness (mm)
4
TRUSCO Part Number
329-0140
Specification
Sheet type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 TOC-T5575 37311547 55.99 SGD
In stock
ADD TO CART

Related Products