Buy more than* S$200* and get FREE SHIPPING

Entrance Mat 900x600

4.00 (2)
Width x Length (mm)
600x900
AS ONE Part Number
1-7229-01
Color
Gray
Weight (kg)
2
Thickness (mm)
8
TRUSCO Part Number
297-0376
Specification
Lined
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 JN340054731 37154415 76.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Shop entrance
5
From Japan
On 2017-05-30 17:08:02
It is firmer than the mat that I used so far and there is no feeling of fluff. I think it's good.
This review is about item#37154415.
Company entrance
3
From Japan
On 2014-03-20 07:54:31
Do not think that it is very good Please put a slip on the back side.
This review is about item#37154415.

Related Products