Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Absorbent Mat Pad

Caution
After use, confirm the nature of the oil and consult professional company how to deal with.
Purpose
For oil and water
Absorbed Amount (L/box)
2.1
Length (m)
0.6
Weight (kg)
0.6
Thickness (mm)
5.5
Width (mm)
900
Specification
Sheet type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
296-5763 7-5633-02 Gray 1Sheet 1 N/OIL GRA 900X600 37154424 45.99 SGD
In stock
296-5780 - Blue 1Sheet 1 N/OIL BLU 900X600 37154433 43.99 SGD
In stock
ADD TO CART

Related Products