Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mat, Eight Checker DX

Width x Length (mm)
150x150
Weight (g)
52
...see all>
Product Options
ADD TO CART
Purpose Material Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Toilet, bathroom, etc.. Ethylene-vinyl acetate (EVA) Gray - 296-5925 1Sheet 1 420-0030 37154677 3.99 SGD
In stock
Toilet, bathroom, etc.. Ethylene-vinyl acetate (EVA) Blue 13 449-7210 1Sheet 1 420-0010 37154686 2.99 SGD
In stock
- - Green 13 296-5879 1Sheet 1 420-0020 37154661 2.99 SGD
In stock
ADD TO CART

Related Products