Buy more than* S$200* and get FREE SHIPPING

Entrance Mat, "Tera Mat Dia"

4.00 (5)
Color
Green
Thickness (mm)
24
Specification
With mud through hole
...see all>
Product Options
ADD TO CART
Purpose Width x Length (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Width x Length (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 450x750 1.5 354-7353 1Sheet 1 MR-100-320-1 37154887 48.99 SGD
In stock
- 600x900 2.2 354-7361 1Sheet 1 MR-100-340-1 37154896 69.99 SGD
In stock
In the doorway of factories and offices. 390x600 1.1 354-7345 1Sheet 1 MR-100-310-1 37154871 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Entrance
5
From Japan
On 2017-10-17 16:41:21
It is elegant than you saw on the screen, saying that customers also want me.
This review is about item#37154871.
After the crushing work
5
From Japan
On 2017-05-18 15:31:45
Mud and fine sand and gravel can fall well. So the inside of the office became dirty.
This review is about item#37154887.
Mudguard at the entrance of the company
3
From Japan
On 2017-03-09 16:27:01
It was heavier than I expected. It is heavy at the time of cleaning and it may be difficult for women. When leaves fallen from the surroundings caught, it got into the gap well, but it was troublesome to remove it.
This review is about item#37154887.
Foot mat mat
3
From Japan
On 2015-11-17 18:38:16
Plastic is not easy because its surroundings are slippery.
This review is about item#37154887.
Footwipe
4
From Japan
On 2013-12-14 11:19:06
Weight is lighter than steel frame. However, as it is an iron frame, I will take it with the soil and garbage attached, but because it is a plastic frame, how about by shock? If you know the cleaning method, it is very good so it will not rust lightly. It is the best if you attach the cleaning method written. Perhaps, the method of dropping with strong water (shower) may be the best. At any rate, if you properly write the cleaning method and attach it properly, you have better control than iron frame. I want you to appeal (benefit) advantages and administrative inquiries. There is not any person who can explain to the manufacturer (especially in management that thinks of becoming the position of using side). Although I can increase the sales volume to 2 times 3 times quickly with a little explanation.
This review is about item#37154887.

Related Products