Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Antibacterial Mat No.6
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
Cleaning Supplies and Detergents
>
Mat, Sunoko and Artificial Turf
>
Mat
>
Sterilization and Antibacterial Mat
Antibacterial Mat No.6
YAMAZAKI (CONDOR)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Width x Length (mm)
600x900
Weight (kg)
3.8
Thickness (mm)
20
TRUSCO Part Number
171-7448
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Sheet
1
F-38-6B
37155002
229.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Disinfection Mat No. 6 Green, Mat only
YAMAZAKI (CONDOR)
61.99 SGD
Disinfection mat Erega
Tokyo Glass Kikai (TGK)
319.99 SGD
Antibacterial Doormat
TERAMOTO
249.99 SGD
(2)
Disinfection mat set (# 6)
YAMAZAKI (CONDOR)
289.99
-
299.99 SGD
Disinfection mat set (# 12)
YAMAZAKI (CONDOR)
569.99 SGD
Disinfection Mat Disinfectant 4L
YAMAZAKI (CONDOR)
41.99 SGD
Sliced cutter Small type
HIRANO WORKS
699.99 SGD
Disinfection mat mat (# 12)
YAMAZAKI (CONDOR)
129.99 SGD
Water Absorbing Mat
AS ONE
73.99 SGD
Zoom Stereomicroscope
AS ONE
1,469.99
-
1,629.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Disinfection Mat No. 6 Green, Mat only
YAMAZAKI (CONDOR)
61.99 SGD
Disinfection Mat Disinfectant 4L
YAMAZAKI (CONDOR)
41.99 SGD
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
Cleaning Supplies and Detergents
>
Mat, Sunoko and Artificial Turf
>
Mat
>
Sterilization and Antibacterial Mat
Related Products
YAMAZAKI
Artificial turf
trusco mat
sr-33-6
1004-2GT-6
393-3gt-6
n8-6
Top