Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disinfection Mat No. 6 Green, Mat only

Width x Length (mm)
550x850
Color
Green
Weight (kg)
0.7
Thickness (mm)
20
TRUSCO Part Number
171-7430
Specification
Disinfectant agent application type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 F-38-6-G 37155011 61.99 SGD
In stock
ADD TO CART

Related Products