Buy more than* S$200* and get FREE SHIPPING

PP-Band Binding Machine

Compatible Band
Polypropylene (PP)
Compatible Band Width (mm)
10 to 16
Band Thickness (mm)
0.55 to 0.65
Body Dimensions (Width x Depth x Height) (mm)
110x240x140
Power
AC100V
Weight (kg)
2.5
TRUSCO Part Number
243-8747
Specification
Manually tighten type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZAPAK 37440767 1,149.90 SGD
In stock
ADD TO CART

Related Products