Buy more than* S$200* and get FREE SHIPPING

Pp Bands for Manual Tightening, Cardboard Pack Type

4.56 (9)
Fracture Elongation (%)
20
Tensile Strength (kg)
100
Base Material
Polypropylene (PP)
Length (m)
1000
Thickness (mm)
0.5
Width (mm)
15.5
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 374-7981 1Box 1 TPP155BD 39546997 50.33 SGD
Shipped after 2017-11-27
Yellow 342-9865 1Box 1 TPP-155YD 37311671 50.33 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
When packing goods
5
From Japan
On 2017-09-04 14:31:32
I always use it, but it is convenient because it is in a box.
This review is about item#37311671.
Packing work
5
From Japan
On 2017-05-09 17:23:49
For hand tightening, it is soft and very workable. It is very good without falling in being in the box.
This review is about item#37311671.
I use it for packing work.
5
From Japan
On 2017-01-19 22:09:02
It is contained in a box, it is easy to use because it is soft and soft.
This review is about item#37311671.
Processing materials and materials packing
5
From Japan
On 2016-07-16 18:42:36
PP band, this product, excellent item which can be taken out from the inside, boxed out when thinking something is good as it gets messed up by chance while not being used all the time
This review is about item#37311671.
For packing of luggage
5
From Japan
On 2016-07-08 16:57:44
It is very comfortable to use because it is in a box, easy to use, easy to use, easy to use when used on a pallet.
This review is about item#39546997.
packing
5
From Japan
On 2016-04-26 16:03:14
Since it is boxed, you can withdraw it to the end without getting entangled, you can use it any number of times if you purchase the contents when it becomes empty, if there is space to put SUPPER, it is full mark.
This review is about item#37311671.
Material packing
5
From Japan
On 2015-07-14 15:39:07
Easy to use. I also want to purchase next time.
This review is about item#39546997.
Compression and formation of interior garbage
5
From Japan
On 2015-01-11 13:30:28
I use it to compact the interior garbage put in the garbage bag and to make it square so that it can be loaded efficiently at the time of disposal, but it is handy not to get in the way even if it is taken out to the site because it is boxed. I think that it is unnecessary to bring out, but the box itself is not so sturdy and reuse is difficult. However, boxed items are easy to use until the end and will select this item from the next.
This review is about item#37311671.
packing
1
From Japan
On 2011-11-15 21:13:19
Although this is a box used also as a commodity to replace the inside, packing and packaging without cushioning material has come out in a becket. Packing may be minimal, but depending on things. If you can not distinguish the quality of the packing according to the nature of the product, how about packing everything tightly?
This review is about item#37311671.

Related Products