Buy more than* S$200* and get FREE SHIPPING

Packing Paper Sheet

Purpose
To pack heavy weight material and infinite form material.
Length (m)
30
Weight (kg)
1.5
Thickness (mm)
1
Width (mm)
1000
TRUSCO Part Number
212-3657
Application
To pack heavy weight material and infinite form material.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-HD110S 37063634 91.99 SGD
In stock
ADD TO CART

Related Products