Buy more than* S$200* and get FREE SHIPPING

Non Cross Linked Polyethylene Sheet, "MINA FOAM"

3.75 (4)
Purpose
Packaging and cushioning material for moving
Length (m)
30
Width (mm)
1000
...see all>
Product Options
ADD TO CART
Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1 000-8117 1Roll 1 MF110 37063853 65.99 SGD
In stock
2.5 2 000-8125 1Roll 1 MF120 37063932 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Packing painted goods
5
From Japan
On 2018-04-10 08:32:13
Because it is 30M and the small volume, it can be kept in a space-saving manner and it is very useful.
This review is about item#37063853.
As a packaging cushion material for products
2
From Japan
On 2017-10-16 17:43:36
Is there anything in the range of 500 mm to 600 mm in width? Somewhat thinner than before
This review is about item#37063853.
Packing painted items
5
From Japan
On 2016-05-26 09:53:57
This product which is sliced ​​into a painted louver material is wrapped in several places like a headband to make it simple packaging. Because air cap is too bulky, it is used properly according to the scene.
This review is about item#37063853.
Curing during deliveries of steel plates
3
From Japan
On 2015-07-09 14:58:52
Bubble wrap and use according to the purpose. It is almost impossible to buy a high here because you can make it with bubble wrap.
This review is about item#37063853.

Related Products