Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laminated Polyethylene Film

1.00 (1)
Length (m)
30
Weight (kg)
1.5
Thickness (mm)
1
Width (mm)
1000
TRUSCO Part Number
212-3649
Application
Packing precision equipment, office machines, etc..
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-HD110 37063914 76.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packing shipping items
1
From Japan
On 2013-10-06 18:15:26
I think that it is a good product with no problem in the quality of goods. However, I think that packing, without packing, will not be talked about to ship this item. Since the roll-shaped goods entered into the plastic bag, it was shipped as it was sent as it was sent, so it hit the sharp part on the way of delivery or the goods were torn by each bag. Since it was what to use in a hurry, I used it while avoiding the torn part. Let's roll up piece of corrugated cardboard. It's the basis of mail order.
This review is about item#37063914.

Related Products