Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screen Protect Film PE

Adhesive Force (N/25mm)
1.1
Mass (kg/Unit)
3.35
Tape Thickness (mm)
0.065
Tape Length (m)
100
Base Material
Polyethylene (PE)
Tape Width (mm)
1020
Color
Blue
TRUSCO Part Number
279-0165
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(2PC) 1 E-212BS-1020 37064535 489.99 SGD
In stock
ADD TO CART

Related Products