Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Weight (g) Mass (g/sheet) Dimensions (Vetical x Horizontal) (mm) Capacity (L) Color Thickness (mm) TRUSCO Part Number Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Mass (g/sheet) Dimensions (Vetical x Horizontal) (mm) Capacity (L) Color Thickness (mm) TRUSCO Part Number Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120.3 12 700x500 30 White translucent 0.018 - 500 700 1Pack(10Sheet) 1 HT31-HCL 48971587 1.99 SGD
In stock
- - 800x650 45 White translucent 0.02 375-4626 - - 1Bag(10Sheet) 1 HT41HCL 39547891 2.99 SGD
In stock
- - 900x800 70 White translucent 0.023 375-4634 - - 1Bag(10Sheet) 1 HT72HCL 39547907 3.99 SGD
In stock
- 56.7 1000x900 90 White translucent 0.033 356-4355 - - 1Pack(10Sheet) 1 HT96 37155151 6.99 SGD
In stock
- 38.5 900x800 70 White translucent 0.028 356-4347 - - 1Pack(10Sheet) 1 HT76 37155142 4.99 SGD
In stock
107.2 10.7 600x520 20 White translucent 0.018 - 520 600 1Pack(10Sheet) 1 HT21-HCL 48971571 1.99 SGD
In stock
- 13.7 600x520 20 White translucent 0.023 356-4321 - - 1Pack(10Sheet) 1 HT26 37155124 1.99 SGD
In stock
- - 1000x900 90 Whitetranslucent 0.023 375-4642 - - 1Bag(10Sheet) 1 HT92HCL 39547916 3.99 SGD
In stock
- 22.8 800x650 45 White translucent 0.023 356-4339 - - 1Pack(10Sheet) 1 HT46 37155133 2.99 SGD
In stock
- - 800x650, 800x650 45, 45 - 0.015, 0.015 - - - 1bag(10sheet) 1 HT42 67412266 1.99 SGD
In stock
- - 700x550, 700x550 30, 30 - 0.015, 0.015 - - - 1bag(10sheet) 1 HT32 67412248 1.99 SGD
In stock
- - 1000x900, 1000x900 90, 90 - 0.02, 0.02 - - - 1bag(10sheet) 1 HT98 67412302 3.99 SGD
In stock
- - 800x650, 800x650 45, 45 - 0.015, 0.015 - - - 1bag(50sheet) 1 HT55 67412327 7.99 SGD
In stock
- - 600x520, 600x520 20, 20 - 0.015, 0.015 - - - 1bag(10sheet) 1 HT22 67412223 1.99 SGD
In stock
- - 900x800, 900x800 70, 70 - 0.018, 0.018 - - - 1bag(10sheet) 1 HT78 67412284 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used pet sheets, etc.
5
From Japan
On 2018-04-18 23:56:39
It is milky white near the plastic bag, so it is good that the contents can not be seen clearly.
This review is about item#67412248.
refuse
5
From Japan
On 2017-07-14 15:49:09
It was normal. It is very helpful because the price is cheap. I will be repeating again.
This review is about item#48971571.
Insole of raw bucket of garbage
5
From Japan
On 2014-12-07 21:14:49
Although it is cheap, it is very durable and easy to attach.
This review is about item#37155124.

Related Products