Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Translucent Color Bag

Mass (g/sheet)
80
Dimensions (Vetical x Horizontal) (mm)
620x480
Capacity (L)
20
Thickness (mm)
0.6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
352-3381 Black line 1Set(5Sheet) 1 TSKB4862BLA 37311714 15.99 SGD
Shipped after 2018-06-28
352-3331 Beige line 1Set(5Sheet) 1 TSKB4862BE 37311732 15.99 SGD
In stock
352-3373 Blue Line 1Set(5Sheet) 1 TSKB4862BL 37311723 15.99 SGD
In stock
ADD TO CART

Related Products