Buy more than* S$200* and get FREE SHIPPING

Color Bag

5.00 (2)
Mass (g/sheet)
46
Mass (g/set)
460
Dimensions (Vetical x Horizontal) (mm)
620x480
Capacity (L)
20
Thickness (mm)
0.7
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 352-3349 1Set(10Sheet) 1 TKB4862BLA 37311741 25.43 SGD
Shipped after 2017-09-25
Beige 352-3365 1Set(10Sheet) 1 TKB4862BE 37311766 23.53 SGD
Shipped after 2017-09-25
Blue 352-3357 1Set(10Sheet) 1 TKB4862BL 37311757 21.71 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Store soil of planter cultivation
5
From Japan
On 2017-07-20 14:53:14
There are over 100 pots in the garden, planting seedlings of bulbs and flowers depending on the season. In that case, I use the soil, spread the soil on the blue sheet, disinfect the sunlight and put it in a strong color bag. There is a problem with durability in ordinary sandbag bags, but this strong color bag is fine. However, I hope the price is cheaper a little more.
This review is about item#37311757.
Movement of large bolts, nuts, metal scraps in air conditioning work
5
From Japan
On 2015-07-15 15:11:38
It is pretty strong. Although it is temporary, such as sorting of metal scraps at the site, it is strong, so you can use it many times.
This review is about item#37311741.

Related Products