Buy more than* S$200* and get FREE SHIPPING

Tape and Vinyl Tape, Partition and Curing Film

Release Paper
Yes
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
50
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Base Material Color Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyvinyl chloride (PVC) Yellow 0.16 / roll - - 1Box(5Roll) 1 YS50 37441004 489.99 SGD
In stock
PVC (Poly Vinyl Chloride) Transparent 0.16 / winding 1-2363 455-7255 1Box(5Roll) 1 SF50 37441013 469.99 SGD
In stock
ADD TO CART

Related Products