Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

String In Ball

Purpose
Bonding of general packing.
Standard Width (mm)
70
Length (m)
80
Weight (g)
60
Color
White
Material
Polypropylene (PP)
TRUSCO Part Number
001-9259
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PT-70 37065061 -
Discontinued
[x]
ADD TO CART

Related Products