Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Side Type Dispenser

3.00 (3)
Purpose
For OPP tape.
Maximum Tape Width (mm)
48
Adapter Tape External Diameter (phi mm)
125
Body Dimensions (Width x Depth x Height) (mm)
170x65x90
Tape Width (mm)
(Folded width) 2-5
Weight (g)
330
Material
Steel
TRUSCO Part Number
293-0161
Specification
3 Inches (75 mm) for paper tubes,w/ tape auto-folding function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD3 48 37065147 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
packing
1
From Japan
On 2017-03-08 21:24:35
I bought it because there is folding of the tape, but it is heavy that the cheap plastic product is easier to use, we needed the canari for sticking out the tape.
This review is about item#37065147.
Packing work
3
From Japan
On 2016-06-01 18:09:46
It is convenient when unpacking because the tape side is folded back, but it does not work fully unless you use something a little sticky to the material of the tape. I set the heavy packing tape of 3M but it was torn and hard to use.
This review is about item#37065147.
Temporary packing work
5
From Japan
On 2013-12-04 16:34:36
Work speed was extremely fast and cost reduction was achieved.
This review is about item#37065147.

Related Products