Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packing Tape Cutter

4.20 (5)
Maximum Tape Width (mm)
50
Adapter Tape External Diameter (phi mm)
136
Body Dimensions (Width x Depth x Height) (mm)
60x165x60
Weight (g)
240
Material
Steel
TRUSCO Part Number
003-2522
Compatible
OPP Kraft tape
Specification
For 3 Inches (76 mm) paper tubes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP-18 37065165 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Cardboard packing work
2
From Japan
On 2017-09-25 09:31:51
I always use transparent opp tape. If the rest of the tape is small, the paper material inside the tape will be scraped and garbage will come out. It is caused by the fact that the part hitting the inside of the tape is not circular. It is considered unsuitable for frequently used scenes.
This review is about item#37065165.
Packing of goods
5
From Japan
On 2017-08-10 14:39:42
Even if it is used with one hand, it is useful because it can paste and cut the tape without problems.
This review is about item#37065165.
Used for packing when delivering goods
5
From Japan
On 2017-01-05 18:30:49
I used a PP cutter made of resin. I tried purchasing this item. Although it is used for packing at the time of delivery of goods, the breakage of the tape is very light. Although it purchased at the same time trying to use a replacement blade when it got worse, it seems to be usable for the time being.
This review is about item#37065165.
Packing work for shipping items
5
From Japan
On 2015-12-07 20:21:36
It is used for packing work with transparent PP tape. The easy-to-handle weight and sharpness cutter are very easy to use, simple yet durable and long-lasting design. Until now I was using resin cheap but the jaggy teeth of the cutter bent and it became a replacement for the cut became very difficult. I bought a thing that I can give out a little money to carry out the packing work frequently.
This review is about item#37065165.
Packaging work etc
4
From Japan
On 2015-03-03 10:46:56
It is troublesome to remove the cover of the cutter. There is no particular problem in others.
This review is about item#37065165.

Related Products