Buy more than* S$200* and get FREE SHIPPING

OP safety cord cutter 10 pieces

5.00 (2)
Weight (g/pc)
14
Overall Length (mm)
144
TRUSCO Part Number
003-1623
Specification
No blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 AH-10 37065262 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cut the binding cord of the corrugated cardboard box which is bundled at the time of packing with the cardboard box.
5
From Japan
On 2018-01-31 16:56:33
It is cheap, safe and easy to use. It seems easy to catch the binding string that cuts when there is a little angle in the part of the blade and the part of the handle.
This review is about item#37065262.
Packing band cutting
5
From Japan
On 2016-04-30 14:35:35
Easy to handle as it is easy and safe
This review is about item#37065262.

Related Products