Buy more than* S$200* and get FREE SHIPPING

Tape Dispenser

5.00 (1)
Tape Length Setting Range (mm)
30 - 999
Adapter Tape Width (mm)
7 to 50
Adapter Tape External Diameter (phi mm)
180
Body Dimensions (Width x Depth x Height) (mm)
137x249x156
Tape Width (mm)
7 - 50
Power Consumption
18W
Power
AC100V
Weight (kg)
2.6
Specification
3-digit LED size display, auto feed function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCE-700 37065341 679.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gummede pasting work
5
From Japan
On 2013-05-09 17:17:31
I was sticking a gum tape to the corrugated cardboard that I had bent so far, but I measured the size by hand and did some inefficient work to repeat the same thing, but as I bought Auto Taper Extraordinary efficiency improved and employees were very pleased.
This review is about item#37065341.

Related Products