Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Carton Sealer

4.50 (2)
Maximum Tape Width (mm)
50
Adapter Tape External Diameter (phi mm)
(Maximum) 123
Body Dimensions (Width x Depth x Height) (mm)
70x150x240
Weight (g)
294
Material
Body: high impact polystyrene blade: high carbon steel (SK85M) flap: polycarbonate
TRUSCO Part Number
301-2590
Compatible
OPP tape
Specification
For 3 Inches (76 mm) paper tubes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEX-203 37311811 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For work: packing work in acceptance inspection and packing test
4
From Japan
On 2014-01-29 09:21:57
Good 1: You can boast about having it with your personal belongings. Good 2: It feels good to use it. Evil 1: In my case I practiced 10 boxes and needed "use". It is natural as a professional tool. Evil 2: It is good that the cutter protection cap tightly closes, but it was hard and injured when opening it. It would be difficult, but I am glad that it is easy to open a little. Although packing work is not a main task, as a person who has a job to reliably pack a few times a week, the work is more pleasant than the usual tape cutter, and there is also a feeling of self-satisfaction superiority. It is a work tool with the feeling of "toy" that you want to stop the tape.
This review is about item#37311811.
I use it for packing shipping.
5
From Japan
On 2013-01-23 12:57:02
I am sorry because it has not been sold recently even at home centers. The sharpness of the tape is also better than the one used before.
This review is about item#37311811.

Related Products