Buy more than* S$200* and get FREE SHIPPING

Carton Sealer

4.33 (3)
Maximum Tape Width (mm)
50
Adapter Tape External Diameter (phi mm)
(Maximum) 123
Body Dimensions (Width x Depth x Height) (mm)
70x150x230
Weight (g)
380
Material
(Main body) steel Blade/ Stainless steel (SUS430) Flap: Polycarbonate
TRUSCO Part Number
301-2603
Compatible
OPP tape
Specification
3 Inches (76 mm) for paper tubes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEX-233SP 37311827 16.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-12-06 17:39:53
Very easy to use, convenient, you can work smoothly.
This review is about item#37311827.
Packing work
3
From Japan
On 2015-05-14 15:46:57
I think that it is better with those of cheaper price range.
This review is about item#37311827.
1.5 m case fastening
5
From Japan
On 2014-06-12 08:51:34
Since adhesion between the adhesive part and the holding plate is strong, we think that it is good to peel off each time and make it easy to peel off with fluorine or something
This review is about item#37311827.

Related Products