Buy more than* S$200* and get FREE SHIPPING

Tape Cutter, Resin

4.62 (48)
Maximum Tape Width (mm)
50
Adapter Tape External Diameter (phi mm)
(Maximum) 123
Compatible
OPP tape
Specification
For 3 Inches (76 mm) paper tubes
...see all>
Product Options
ADD TO CART
Materials (Blade) Material (Body) Body Dimensions (Width x Depth x Height) (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (Blade) Material (Body) Body Dimensions (Width x Depth x Height) (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 64x149x72 105 336-2663 - - 1PC 1 TEX218 37311872 -
Discontinued
[x]
Hardened steel (SK -5) ABS resin 66x154x86 97 445-3557 3 0679 3-1312 1PC 1 TEX-2508 89610762 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 5
3 star 2
2 star 3
1 star 0
Review Rating: 4.62
48 Customer Reviews
The reviews are automatic translation.
Packing work using OPP tape
5
From Japan
On 2018-05-03 07:08:29
Though cheaper things are also sold at 100 yen shop with tape, there is a problem with durability and ease of use. But this product is truly "TRUSCO" brand durability, quality, stable supply (can be bought continuously) is good.
This review is about item#89610762.
packing
5
From Japan
On 2018-03-24 19:35:51
Previously, we used packaging work with scissors on a single piece of tape. I was able to paste with one hand, and it became quite easy. I am very satisfied.
This review is about item#89610762.
Packing of works
5
From Japan
On 2018-02-28 16:06:08
It is good not to have your teeth exposed. I decided to purchase because it is safe for children.
This review is about item#89610762.
good
4
From Japan
On 2018-02-26 17:27:33
I make it difficult for my teeth to hit by thinking of safety. . According to the angle, the tape is difficult to cut.
This review is about item#89610762.
When packing
5
From Japan
On 2018-02-21 14:39:00
Things that used to be used previously returned to the inside of the tape and inconvenience was also many, but this item is extremely easy to use because the outgoing mouth is fixed to a place like the bar below.
This review is about item#89610762.
packing
5
From Japan
On 2018-02-08 08:17:39
The part of the blade is covered, and when it is carried around, it buys that it will not hurt the surrounding thing when carrying it. Good cutter sharpness, cost performance is high.
This review is about item#89610762.
Used with cloth tape tapes
2
From Japan
On 2018-01-19 19:07:47
I use it with cloth gummedapep. It is difficult to get out of hand or stick to strange It is easy to use
This review is about item#89610762.
Packaging operation
5
From Japan
On 2017-12-07 19:14:38
I use an OPP tape set. There is no tape detachment, there is no irritation at all. Because there is a roundness in the part with, I feel a little bigger in the hands of women, but there is no problem because it is light in the first place.
This review is about item#89610762.
I use it for shipping packaging.
5
From Japan
On 2017-11-11 13:44:40
Because it is used for shipping packaging every day, it seems that ease of use is the best. There are several others, but I use almost all this. Just troublesome chopping when putting the tape?
This review is about item#89610762.
For everyday use
2
From Japan
On 2017-09-25 11:14:32
It is hard to use a little by keeping the gum tape and sticking it with others.
This review is about item#89610762.

Related Products