Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Carton Opener

5.00 (1)
Blade Width (mm)
11.6
Blade Length (mm)
75
Weight (g)
21
Overall Length (mm)
190
TRUSCO Part Number
302-1335
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKN-190 37311881 5.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of cardboard
5
From Japan
On 2017-03-10 16:02:35
Without any thin blade as a cutter knife, safe and easy to use because it is difficult break.
This review is about item#37311881.

Related Products