Buy more than* S$200* and get FREE SHIPPING

Parcel Opener

Blade Length (mm)
75
Materials (Blade)
Stainless steel (SUS420J2)
Material (Grip)
ABS resin
Weight (g)
78
Overall Length (mm)
170
Length (mm)
250 (during sliding)
TRUSCO Part Number
302-1343
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKNS-250 37311897 10.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products