Buy more than* S$200* and get FREE SHIPPING

Hand Labeler

2.00 (1)
Purpose
To display "price", "deadline", "net weight", and "quantity", etc. in the store.
Number of Labels (per roll)
1000
Usable Label
Vertical side 12.0x 21.6mm (1 per sheet)
Number of Digits
8 digits
Weight (g)
270
TRUSCO Part Number
278-5471
Specification
8 rows of printing arrangement, one-step type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-8L-2 37065506 97.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Package's expiration date sticker paste
2
From Japan
On 2018-03-28 12:43:02
When sticking about 20 sheets it clogged and labels more than double the labels used were wasted. It was the same as being printed and pasted by hand, so there was not much meaning of labeler. I hope it is an initial defective item.
This review is about item#37065506.

Related Products