Buy more than* S$200* and get FREE SHIPPING

Stretch Wrap 6-Rolls

3.00 (1)
Breaking Strength (kgf/cm2)
591
Paper Core Inner-Diameter (inch)
1
Length (m)
300
...see all>
Product Options
ADD TO CART
Thickness (microm) Color Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (microm) Color Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 Transparency 24.8 / roll 500 120-5480 1Box(6Roll) 1 ILP-500 37065621 199.99 SGD
In stock
- Transparent 1.98 / winding 400 120-5471 1Box(6Roll) 1 ILP-400 37065603 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for stacking storage of goods before transportation
3
From Japan
On 2015-06-18 15:12:04
I think price is reasonably cheap
This review is about item#37065621.

Related Products