Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stretch Film Holder

4.00 (13)
Dimensions (Length L x Width W x Depth D)(mm)
207x80x80
Mass (g/set)
246
Grip Length (mm)
100
TRUSCO Part Number
301-2701
Specification
For 3-Inch paper tube
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 TSH-757 37311942 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
When packing
4
From Japan
On 2018-03-01 15:03:01
I think that workability is very good as it has a brake function
This review is about item#37311942.
packing
5
From Japan
On 2017-05-23 16:25:58
This can be used, extremely convenient, cheap wrapping does not make me feel easy, it's easy
This review is about item#37311942.
Binding of cardboard
4
From Japan
On 2017-03-14 10:56:49
Because it is for 3 inch paper tube, it can be used in combination with film with inner diameter of paper tube of 76 mm. Previously I used a fixed holder, but I bought it because it is not easy to use. It is very easy to use because you can adjust the strength of winding just by gripping the grip. Cutting of the film is easy even if there is no grip strength by pressing the rotating part with your thumb. Speaking of greed, I think that it is useful if there is a place to catch on.
This review is about item#37311942.
During packaging work
5
From Japan
On 2016-09-29 17:26:34
It is really easy to use. Holder I bought at home center before was not idle, it was hard to use, but this item is in good condition.
This review is about item#37311942.
Packing seasonal items
5
From Japan
On 2015-10-12 09:26:50
I want to display a film that can be used I bought a film that does not fit inside diameter so I use it once in a while, so the feeling of use is no problem
This review is about item#37311942.
Preventing collapse of goods
5
From Japan
On 2015-06-25 15:42:26
I used it after purchasing it as a set with a stretch film for small volume of 20 microns, if it is used a little. It is cut at one hand and the work rate UP !! It is cheaper and easier to handle than a tape. I definitely recommend it. It was a scalp from the eyes.
This review is about item#37311942.
packing
5
From Japan
On 2015-05-13 19:06:47
Easy to use
This review is about item#37311942.
To easily organize multiple cases
1
From Japan
On 2014-09-05 11:26:24
Buy mini stretch film and purchase this holder. I completely mistook it. I would appreciate it if you can describe what film it is for the shopping basket of the site if possible. I am busy watching the site and purchasing it, so I appreciate it being easy to understand when I saw it.
This review is about item#37311942.
A compilation of newspaper and long material (stick) things
5
From Japan
On 2014-07-20 22:18:33
Braking force changes with the strength to grasp, so it can be fixed, so it can be used for cutting, it is convenient.
This review is about item#37311942.
Load handling work
2
From Japan
On 2014-06-05 14:11:10
To the place where the luggage is large and difficult to reach, we purchased, but extra force is applied to the grip portion, so it is not a pleasure to have thought that the brakes on the holder took place at the high place.
This review is about item#37311942.

Related Products