Buy more than* S$200* and get FREE SHIPPING

Stretch Film, DAIKA WRAP HL

Breaking Strength (kgf/cm2)
591
Paper Core Inner-Diameter (inch)
3
Thickness (microm)
12
Length (m)
400
Color
Transparency
Width (mm)
500
...see all>
Product Options
ADD TO CART
Weight (g/pc) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.2 352-9908 1PC 1 DIW-HL500 37065707 25.99 SGD
In stock
2200 - - 1Box(6Roll) 1 DIW-HL500 40196107 149.99 SGD
In stock
ADD TO CART

Related Products