Buy more than* S$200* and get FREE SHIPPING

Stretch Film, DAIKA WRAP-PL

4.00 (2)
Thickness (microm)
16
Breaking Strength (kgf/cm2)
560
Paper Core Inner-Diameter (inch)
3
Color
Transparency
Weight (kg)
2.2
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Length (m) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 500 352-9088 1Box(6Roll) 1 DIW-PL500 37441083 129.99 SGD
Shipped after 2018-04-23
500 300 352-9070 1Box(6Roll) 1 DIW-PL300 37441074 129.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Packing goods
5
From Japan
On 2018-03-07 07:39:23
I always used things from other companies, but I bought it because the price was cheap.
This review is about item#37441083.
packing
3
From Japan
On 2014-03-10 17:45:41
It can be used for packing normally. Sorry to be higher than before
This review is about item#37441083.

Related Products