Buy more than* S$200* and get FREE SHIPPING

Coreless Stretch Film

Purpose
To prevent load shifting.
2015 Trusco Published Pages
3 0918
2014 TRUSCO Published Page
3-1478
Tensile strength (kgs / cm 2 )
479
Inside Diameter (inch)
3
Paper Core Inner-Diameter (inch)
3
Thickness (microm)
15
Weight (g/pc)
About 2100
Length (m)
300
Type
No paper tube type
Color
Transparency
Weight (kg)
16.8
Width (mm)
500
Material
Polyethylene (PE)
TRUSCO Part Number
289-9663
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(8Roll) 1 CL15-500-8 37065743 169.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products