Buy more than* S$200* and get FREE SHIPPING

Stretch Film Super 130

2015 Trusco Published Pages
3 0919
2014 TRUSCO Published Page
3-1478
Paper Core Inner-Diameter (inch)
3
Thickness (microm)
12
Weight (g/pc)
2200
Length (m)
400
Type
No paper tube type
Color
Transparency
Width (mm)
500
TRUSCO Part Number
335-8933
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SUP12-500 37065804 22.90 SGD
In stock
ADD TO CART

Related Products