Buy more than* S$200* and get FREE SHIPPING

Colour Stretch

4.69 (13)
Thickness (microm)
20
Breaking Strength (kgf/cm2)
306
Paper Core Inner-Diameter (inch)
3
Length (m)
300
Weight (kg)
2.8
Width (mm)
500
Material
LOW DENSITY POLYETHYLENE (LLDPE)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 399-1938 1Roll 1 CSF20BLA 37065822 34.99 SGD
Shipped after 2018-01-22
Blue 399-1920 1Roll 1 CSF20BLU 37065847 34.99 SGD
Shipped after 2018-01-22
Red 399-1903 1Roll 1 CSF20R 37065865 34.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Packaged Items Sunscreen
5
From Japan
On 2017-10-02 16:49:58
Normally the transparent of Monotaro is enough, It is useful during packing where the storage period seems to be long. Compared to thickness 18μ, it can be handled with less discomfort
This review is about item#37065822.
Prevent sunburn of inventory items
4
From Japan
On 2017-07-04 14:54:42
It is very handy for preventing sunburn of stock. However, the sticking between the laps is somewhat weaker than that of the ordinary transparent stretch film, is not it? It is the impression.
This review is about item#37065822.
Sunscreen packaging
4
From Japan
On 2017-05-26 11:40:53
I usually use 12 mm of stretch film. For sunburn prevention of the product, I purchased it looking for color stretch. I am satisfied, but I have something to purchase in the future so it will be appreciated if there is discount.
This review is about item#37065822.
Car cover replacement
4
From Japan
On 2016-10-03 19:46:46
It is not the original usage method. Because it is open-air parking, it covers the roof and bonnet. The side remains open. Especially, it is effective for the time of yellow sand etc. I plan to use it from now on.
This review is about item#37065847.
Distinction of shipment OK product NG product
5
From Japan
On 2016-08-29 16:11:15
I can distinguish it at a glance so I am extremely grateful
This review is about item#37065865.
For packing confidential parts
5
From Japan
On 2016-06-30 09:24:09
To packing confidential parts. Until now it has transparency and a cover on it ... Black film makes packing smoother as it saves labor for covering. However, it is neck that expensive items are more expensive than transparent films. . I wish it would be the same amount as transparency. Or, it is nice if there is something like outside discount (* ^^) v
This review is about item#37065822.
Other for packing
5
From Japan
On 2016-06-10 09:38:50
I am trying for blindfold & packaging. There is an advantage that contents are transparent through black stretch film. The thickness is just right feeling. Since I use it frequently, I think that it is good if there are external discounts etc. at the same time.
This review is about item#37065822.
Blindfold & fixed at delivery
5
From Japan
On 2016-06-09 16:25:08
I am using black when delivering goods etc. I am relieved because I can not see the contents. There is also fixing power so it is more frequently used than transparent stretch film. I am very satisfied with the product itself, but I can not deny the price difference with transparency. Conclusion I think that it would be good if something happened outside such as discounts.
This review is about item#37065822.
Packing work
5
From Japan
On 2015-07-15 15:54:20
Previously, there was a product of Monotaro, but it ended the handling, then purchased this cheap product here. Performance is not disadvantageous in particular, it can be used normally, after all it is a consumable item so I want you to revive the cheap setting of the monotail.
This review is about item#37065822.
Prevention of fading during storage of semifinished products and prevention of contamination
5
From Japan
On 2015-05-11 16:41:16
Use black stretch. Although the quality is stable, it is troubled that the bottom of the exterior box containing 6 pieces at the time of delivery wears out and the mouth opens, the contents may be covered with dust and reach.
This review is about item#37065822.

Related Products