Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film, Manual

Breaking Strength (kgf/cm2)
591
Paper Core Inner-Diameter (inch)
1
Thickness (microm)
18
Length (m)
300
Color
Transparency
...see all>
Product Options
ADD TO CART
Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 500 120-5463 1Roll 1 ILPM-500 37065901 37.99 SGD
In stock
2.2 400 120-5455 1Roll 1 ILPM-400 37065883 -
Discontinued
[x]
ADD TO CART

Related Products