Buy more than* S$200* and get FREE SHIPPING

Cable Tie Fasteners, Easy Wrapping Belt

2.00 (1)
Length (m)
24
Weight (g)
180
Width (mm)
25
Material
Hook: Polypropylene, loop: Nylon
...see all>
Product Options
ADD TO CART
Purpose Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 0.9 293-3918 1Roll 1 NC2232 25X24 PCR 37065944 53.99 SGD
Shipped after 2018-01-22
Unity of codes and cables. White - 293-3926 1Roll 1 NC2272 25X24 PCR 37065962 54.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For fixing electrical components
2
From Japan
On 2013-07-03 14:11:22
The cohesion was weaker than I thought, and I could not use it for what I wanted to use this time.
This review is about item#37065944.

Related Products