Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Cable Tie Fasteners,Fit Fastener II

4.67 (3)
Color
Black
Thickness (mm)
0.9
Width (mm)
12.7
Material
Hook: polypropylene, loop: Nylon
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 16 351-7845 1Roll 1 NC2232 3 37066005 6.99 SGD
In stock
16 62 351-6636 1Roll 1 NC2232 16 37065987 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
communication cable
5
From Japan
On 2018-03-02 17:21:56
Because the cable to bind is thin, the fastener fit is thin and very easy to wind. I think that it is better if the paper tube is made small and the whole is small.
This review is about item#37065987.
Used for cable routing
4
From Japan
On 2015-07-09 09:43:53
Because it is thin, the cable gathers cleanly and the finish can be beautiful. Also, since the hook part is small, it is very easy to use because it hurts even if you touch the skin. However, since the adhesive strength of the cable end point portion may be weak, care should be taken because there are cases where the binding length may slightly increase as the binding length is small. I use it for a very large amount, I am glad even if there is more length.
This review is about item#37065987.
Maintenance of LAN cable
5
From Japan
On 2014-12-04 22:23:33
We use good balance between price and ease of use.
This review is about item#37065987.

Related Products