Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Dual Lock Fastener Mini Pack

3.00 (2)
Adhesive
VHB [[TM]] acrylic foam structural bonding tape
Tape Thickness (mm)
3.5
Tape Length (m)
5
Tape Width (mm)
25.4
Weight (g)
400
Color
Black
Thickness (mm)
3.5
Material
Olefin-based resin
TRUSCO Part Number
293-0170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 JT270032934 37066023 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Installation of in-vehicle equipment
5
From Japan
On 2015-12-09 19:47:24
The value is up but it is a reliable item.
This review is about item#37066023.
Installation of parts that need to be detached, etc.
1
From Japan
On 2015-07-08 13:09:08
There are 5M windings in the commodity, but there was a break in the middle, and it was added with tape. Since such things are not written in the item explanation, when I inquired to the maker, it means that there is no problem as internal standards. It was an explanation that it was put too much for that much, but when using it in units of 50 cm, 1 m, etc., a considerable loss will come out. Should not it be clearly stated in the item description? Although I inquired, I was told to contact you back from charge, but I do not even contact that at the moment.
This review is about item#37066023.

Related Products