Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanical Fasteners, Hook Type

4.70 (10)
Length (m)
25
Color
White
Thickness (mm)
0.4
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
352 50 288-2078 Stick-on type 1Roll 1 NC2141 50X25 37066084 61.99 SGD
Shipped after 2018-06-25
176 25 288-2060 The stick-on type 1Roll 1 NC2141 25X25 37066041 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Create a doll out fit
4
From Japan
On 2018-05-14 09:04:21
It is used to create a doll out fit. It is very convenient because it can be sewn without slippage by being in the form of a seal. However, it is a little troubling that stashes remain on the needle of the sewing machine.
This review is about item#37066041.
Product development
4
From Japan
On 2017-12-20 10:31:02
When combined with the loop type, T peel peeling is weaker than a thicker hook and loop, about half strength. Although not tested, the shear direction is strong. Loop type, hook type If you paste mutual links on each, you will reduce the labor of placing orders.
This review is about item#37066041.
Paste onto Recaro sheet
5
From Japan
On 2017-11-13 14:45:11
To protect the surface of the Recaro sheet, I put a cover of the leather but because the attachment of the Velcro became worse, I bought 100 uniform and Velcro tape and stopped it with glue. However, because the fabric of Recaro sheet is Kamui fabric, normal velcro straps were useless. When I looked for a thin hook and loop fastener that was originally affixed, I knew it was a mechanical fastener and bought it. I was able to successfully paste on the Recaro sheet as well. As the same thing, I think that it can be used for fabric like a finer surface of felt (Conversely, such fabrics do not attach ordinary magic tape).
This review is about item#37066084.
Paste the tie pin microphone & cable to the car ceiling (fastener fiber shape)
4
From Japan
On 2017-11-13 12:37:34
It was said that adhesion strength is insufficient from 3 M, but if light thing such as tie pin microphone and cable, it adheres adequately.
This review is about item#37066041.
work
5
From Japan
On 2017-08-29 14:37:19
Because it is easy to use it is very useful. I will continue to use it.
This review is about item#37066041.
Self made of polishing blocks, bars and plates
5
From Japan
On 2017-03-14 02:08:33
I used this to paste magic type polishing paper on blocks, sticks, boards, etc. of any shape. It is recommended because it is thin but firmly attached.
This review is about item#37066041.
Fixation of punch carpet
5
From Japan
On 2016-01-17 09:35:13
Used to fix punch carpet. I used it on the vertical surface of the door part. Product name is fastener, Velcro, Velcro tape. Product notation is hook type. I do not know anything else about male, female, etc. anyway so I would like to specify it with specific shape and usage.
This review is about item#37066041.
For handicraft
5
From Japan
On 2015-01-12 13:36:13
Purchased for handicraft. The conventional hook and loop fastener was hard and sewing was hard, but I can easily sew it. I am glad if there is color development other than white.
This review is about item#37066041.
Pasting printed matter
5
From Japan
On 2014-06-24 13:06:10
It is not conspicuous at all because it is thinner than anything. I was overturned by the notion of so-called Velcro. The strength at the time of lamination is also wonderful, so it seems that it can be used for various purposes. I also shipped quickly from the order, so it was very helpful!
This review is about item#37066041.
It is mainly for handicraft. I use it for making doll clothes.
5
From Japan
On 2012-04-29 11:55:37
It is thin, soft and easy to use. I bought it in pair with the loop type. It is a terrible volume just as it is for business use. I would like to devise various ways and use it everyday ♪
This review is about item#37066041.

Related Products