Buy more than* S$200* and get FREE SHIPPING

Mechanical Fastener, Loop Type

5.00 (3)
Length (m)
25
Color
White
Thickness (mm)
0.5
Specification
Stick-on type
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354 50 288-2051 1Roll 1 NC2841 50X25 37066102 56.99 SGD
In stock
117 25 288-2043 1Roll 1 NC2841 25X25 37066066 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of brace
5
From Japan
On 2017-05-05 16:53:29
Although it is anxious about the usual fastener tape, using this product does not become too thick, it does not become an obstacle and is convenient.
This review is about item#37066066.
Handbags of bags and covers
5
From Japan
On 2014-08-28 21:54:39
I was looking for this thin Velcro tape. I am not in a handicraft store, it's not that Monotaro is right there! It was 25m volume, but thankfully we shared it with everyone in the circle so it was cheap.
This review is about item#37066066.
The best aim is to make doll's clothes. Making others. I reached this product by examining variously.
5
From Japan
On 2012-04-29 11:49:18
Anyway it is thin and surprised. There is an amount that is only for business use and can not be used up, but it seems that usage frequency seems to be high when thinking carefully. It seems to be able to use hooks and forehead on the wall or even a small part of daily life. I want you to sell a small amount in pair with hook type for general ♪
This review is about item#37066066.

Related Products