Buy more than* S$200* and get FREE SHIPPING

Rust Prevention Bag,Shimazu Sabin

Mass (g/sheet)
15
Dimensions (Vetical x Horizontal) (mm)
250x350
Color
Transparent Blue
Thickness (mm)
0.1
Material
Polyethylene resin (PE) rust inhibitors: inorganic PE-RM 02F038AC
TRUSCO Part Number
335-8216
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(20Sheet) 1 SBN-250 37066495 13.01 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products