Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating Temperature Range (deg C) Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating Temperature Range (deg C) Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5x100 78.4 22 0.32 -40 to 80 Red 1.1 299-5883 1Bag(100PC) 1 TRCVR-100 37312152 -
Discontinued
[x]
3.6x150 176.4 36 0.78 -40 - 80 Blue 1.28 - 1Bag(100PC) 1 TRCVR-150 37312003 5.99 SGD
In stock
4.6x203 215.6 52 1.43 -40 to 80 Yellow 1.3 299-5981 1Bag(100PC) 1 TRCVR-200 37312116 9.99 SGD
In stock
3.6x150 176.4 36 0.78 -40 to 80 Green 1.28 299-5956 1Bag(100PC) 1 TRCVR-150 37312073 5.99 SGD
In stock
4.6x203 215.6 52 1.43 -40 to 80 Green 1.3 299-5999 1Bag(100PC) 1 TRCVR-200 37312082 9.99 SGD
In stock
2.5x100 78.4 22 0.32 -40 - 80 Yellow 1.10 299-5905 1Bag(100PC) 1 TRCVR-100 37311967 2.99 SGD
In stock
3.6x150 176.4 36 0.78 -40 - 80 Yellow 1.28 299-5948 1Bag(100PC) 1 TRCVR-150 37311976 5.99 SGD
In stock
4.8x250 215.6 68 1.99 -40 - 80 Yellow 1.52 299-6022 1Bag(100PC) 1 TRCVR-250 37311985 14.99 SGD
In stock
4.8x300 215.6 83 2.26 -40 - 80 Yellow 1.60 299-6065 1Bag(100PC) 1 TRCVR-300S 37311994 15.99 SGD
In stock
2.5x100 78.4 22 0.32 -40 - 80 Blue 1.10 299-5891 1Bag(100PC) 1 TRCVR-100 37312143 2.99 SGD
In stock
4.6x203 215.6 52 1.43 -40 - 80 Blue 1.30 299-5972 1Bag(100PC) 1 TRCVR-200 37312125 9.99 SGD
In stock
4.8x250 215.6 68 1.99 -40 - 80 Blue 1.52 299-6014 1Bag(100PC) 1 TRCVR-250 37312012 14.99 SGD
In stock
4.8x300 215.6 83 2.26 -40 - 80 Blue 1.60 299-6057 1Bag(100PC) 1 TRCVR-300S 37312021 16.99 SGD
In stock
3.6x150 176.4 36 0.78 -40 - 80 Red 1.28 299-5921 1Bag(100PC) 1 TRCVR-150 37312037 5.99 SGD
In stock
4.6x203 215.6 52 1.43 -40 - 80 Red 1.30 299-5964 1Bag(100PC) 1 TRCVR-200 37312134 9.99 SGD
In stock
4.8x250 215.6 68 1.99 -40 - 80 Red 1.52 299-6006 1Bag(100PC) 1 TRCVR-250 37312046 14.99 SGD
In stock
4.8x300 215.6 83 2.26 -40 - 80 Red 1.60 299-6049 1Bag(100PC) 1 TRCVR-300S 37312055 16.99 SGD
In stock
2.5x100 78.4 22 0.32 -40 - 80 Green 1.10 299-5913 1Bag(100PC) 1 TRCVR-100 37312064 3.99 SGD
In stock
4.8x250 215.6 68 1.99 -40 - 80 Green 1.52 299-6031 1Bag(100PC) 1 TRCVR-250 37312091 14.99 SGD
In stock
4.8x300 215.6 83 2.26 -40 - 80 Green 1.60 299-6073 1Bag(100PC) 1 TRCVR-300S 37312107 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Product identification
5
From Japan
On 2015-09-01 10:59:16
It was saved because there were no shops that were purchased nearby which are sold in a single color. I think that I want to repeat if stock runs out.
This review is about item#37312064.
Bundle of electric wires and the like
3
From Japan
On 2014-08-27 14:13:56
It was good with your original cheap one, but it has gone here because it has gone.
This review is about item#37312037.
Bundle of cables and piping
2
From Japan
On 2014-07-22 20:07:00
There was an impression that the shape of the fixing claw part was poor, worked while feeling anxious, but anxiety was wonderfully focused, and when a tensile load was applied after binding, the nail part was broken and loosened. I have never experienced other companies' products (including the Monotaro brand) that I used in the same place in the past. I would like to enhance the color of Monotaro brand cable tie.
This review is about item#37312134.
Fastening of electrical wiring
5
From Japan
On 2013-10-24 13:33:58
The picture looks like fluorescent yellow, but in fact it is slightly dull yellow. It is an impression that there is a heavy feeling. As ordinary yellow that is not fluorescent is cheesy, this one is a good impression. I think the usability is the same.
This review is about item#37311985.

Related Products