Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating temperature Limits Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating temperature Limits Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.7x264 311 66 1.25 -59 to 115deg C 1.3 354-9461 1Bag(100PC) 1 PLT250-CUV315 37066994 21.99 SGD
In stock
5.7x315 311 81 1.468 -59 - 115 deg C 1.3 354-9470 1Bag(100PC) 1 PLT300-CUV315 37067012 26.99 SGD
In stock
4.3x157 178 38 0.439 -59 - 115 deg C 1 354-9445 1Bag(100PC) 1 PLT150-CUV315 37066951 6.99 SGD
In stock
5.7x211 222 51 0.919 -59 - 115 deg C 1.2 354-9453 1Bag(100PC) 1 PLT200-CUV315 37066976 10.99 SGD
In stock
8.4x389 534 105 3.22 -59 - 115 deg C 1.6 354-9488 1Bag(50PC) 1 PLT350-LUV315 37067037 30.99 SGD
In stock
3.0x106 80 23 0.263 -59 to 115 deg C 1 354-9437 1Bag(100PC) 1 PLT100-CUV315 37066933 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
LED Security Light Bundle
5
From Japan
On 2016-08-10 20:42:55
It is easy to use because there is a length and colors are inconspicuous.
This review is about item#37067012.
To attach the gardening lattice to the fence
3
From Japan
On 2016-05-05 20:57:03
Usage was the same as a normal binding band. After that I do not know how many years the durability is, so the impressions are still to come.
This review is about item#37067012.
To support the net etc. to the support post
5
From Japan
On 2016-02-17 17:05:57
It was completely different from buying at the 100 yen shop all the time. Those in the 100 yen shop will be out shortly. This is different from what I see. I'm looking forward to seeing how much I will bring it!
This review is about item#37066976.
To unity the camouflage to be installed on the fence.
5
From Japan
On 2014-03-13 19:54:39
Because it is not white, it is good because it is not very noticeable.
This review is about item#37066951.
Heat resistant coating fixing of sheath heater lead
5
From Japan
On 2014-01-20 13:39:33
Even small amounts, there are 100 pieces, and it is satisfactory in terms of quantity and price.
This review is about item#37066933.

Related Products