Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Basket Rope

5.00 (1)
2014 TRUSCO Published Page
3-1545
Standard Width (mm)
7.5
Standard Length (m)
2
Weight (g)
52
Color
Blue
Material
Covering material: polypropylene (PP) inner core: natural rubber
TRUSCO Part Number
003-7630
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA-001-1N 37067055 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To fix the carrier
5
From Japan
On 2016-08-04 16:59:32
It is not possible, it is not improvable COSPA good
This review is about item#37067055.

Related Products