Buy more than* S$200* and get FREE SHIPPING

PVC Reel Gold, 4mmx750M

Length (m)
750
Color
Gold
Weight (kg)
1.5
Width (mm)
4
Material
Covering material: polyester wire: Steel
TRUSCO Part Number
353-6831
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 QK750T11D 37067581 99.44 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products