Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Tie

4.67 (3)
Purpose
Bonding power cord and electric wire, etc. Bonding plastic bag and net, etc.
Length (m)
500
Width (mm)
4
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green - 289-9752 1Roll 1 QCP-500-1 37067703 55.99 SGD
In stock
White 1.3 295-0359 1Roll 1 QCP-500-6 37067685 54.99 SGD
In stock
Black 1.3 289-9795 1Roll 1 QCP-500-7 37067624 54.99 SGD
In stock
Blue - 289-9779 1Roll 1 QCP-500-3 37067642 55.99 SGD
In stock
Yellow 1.3 289-9761 1Roll 1 QCP-500-2 37067606 55.99 SGD
In stock
Red 1.3 289-9787 1Roll 1 QCP-500-4 37067667 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I am using it to bundle cables.
5
From Japan
On 2018-02-20 08:51:29
Since I can ask from 1 volume We do not need to waste inventory so we are saving.
This review is about item#37067642.
I use it when packing cables.
5
From Japan
On 2015-09-10 16:45:31
I can not use Vinitai by environmental measures and now I am using PE tie. Manufacturers have many dealings in box units, but we are able to purchase from 1 reel so we are saving!
This review is about item#37067624.
Bundle of bolts
4
From Japan
On 2014-04-29 13:12:06
It is easy to tie.
This review is about item#37067667.

Related Products