Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Marking Tie

5.00 (1)
Printing Type
Oil-based pen
Standard
UL STANDARD PRODUCT (94V-2)
Color
White
Material
Nylon 66
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Entry Space (wide x long )(mm) Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Entry Space (wide x long )(mm) Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1 329-3483 20x8 2.5x130 78.4 25 0.9 -40 to 80 1Bag(100PC) 1 E2779292_TRMCD130 37312222 9.99 SGD
In stock
1.4 - 13x28 4.6x200 215.6 50 1.5 -40 - 80 1Bag(100PC) 1 E2779292_TRMCU200 37312231 16.99 SGD
In stock
1.1 329-3491 25x8 2.5x100 78.4 25 0.62 -40 to 80 1Bag(100PC) 1 E2779292_TRMCU100 37312204 8.99 SGD
In stock
1.2 329-3475 25x8 2.5x110 78.4 25 0.71 -40 - 80 1Bag(100PC) 1 E2779292_TRMCD110 37312213 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cable wire harness numbering
5
From Japan
On 2014-05-02 19:57:36
The size is just right and durability is expected to be expected.
This review is about item#37312213.

Related Products