Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating temperature Limits Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Width x Length (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Weight (g/pc) Operating temperature Limits Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display name of the wire. 4.7x188 222 44 1.58 -59 to 85deg C - 252-2110 1Bag(100PC) 1 PLM2S-C 37067782 40.99 SGD
In stock
Display name of the wire. 2.5x130 80 22 0.89 -59 to 85deg C 1.1 252-2098 1Bag(100PC) 1 PLF1MA-C 37067721 39.99 SGD
In stock
- 2.5x109 80 22 0.64 -59 - 85 deg C 1.1 252-2080 1Bag(100PC) 1 PLF1M-C 37067746 18.99 SGD
In stock
- 2.5x99 80 19 0.54 -59 - 85 deg C 0.9 252-2489 1Bag(100PC) 1 PLM1M-C 37067764 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Display of parts name on cable products
4
From Japan
On 2017-09-08 14:55:18
I am using it at work, other products can not be used for customer specification. Although I am very satisfied with the product, I am always thinking that I wish the price is cheap, because it is an extremely tight burden on cost.
This review is about item#37067746.
Identification for cable alignment
5
From Japan
On 2016-10-06 16:14:51
Usual quality, usual usability, very satisfied.
This review is about item#37067764.
For identification of LAN cable
5
From Japan
On 2015-11-09 09:05:47
It was exactly good size · hardness · price. I do not have any particular complaints, so I think I would like to buy it if it is not enough in the future.
This review is about item#37067721.

Related Products